Beli toyo giken di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYOGIKEN Boxtm Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

  2. TOYOGIKEN Intermediate Plate
    Mulai

    Rp12.900

    TOYOGIKEN Intermediate Plate
    atribut:
    • Material: Insulation resin (UL94V-0)
    • Color: Black
    • Rated Insulation Voltage (V) : 600
  3. Non Brand Coupling Chicago Universal Male NPT End (Kopler)
    23%
    Mulai

    Rp30.900

    Non Brand Coupling Chicago Universal Male NPT End (Kopler)
    atribut:
    • Material: Ductile Iron (ZN-Plated)
  4. TOYOGIKEN Terminal Block Option Rail Das Series (Terminal Panel Listrik)
    Mulai

    Rp189.900

    TOYOGIKEN Terminal Block Option Rail Das Series (Terminal Panel Listrik)
    Deskripsi:
    DIN standard compatible equipment and AT series and CT series can be installed on the same rail
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. TOYOGIKEN Transformers 21S
    Mulai

    Rp3.099.900

    TOYOGIKEN Transformers 21S
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. TOYOGIKEN Terminal Block DIN Rail Dav Series (Terminal Panel Listrik)
    Mulai

    Rp179.900

    TOYOGIKEN Terminal Block DIN Rail Dav Series (Terminal Panel Listrik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. TOYOGIKEN Din Rail Compatible Terminal Block Intermediate Plate (PT Series)
    Mulai

    Rp48.900

    TOYOGIKEN Din Rail Compatible Terminal Block Intermediate Plate (PT Series)
    atribut:
    • Material: Insulation Resin (UL94V-0)
    • Color: Black
  8. TOGI Terminal Block for DIN Rail
    53%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.900

    TOGI Terminal Block for DIN Rail
    Deskripsi:
    -We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
  9. GOJO Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)
    Mulai

    Rp1.799.900

    GOJO Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)
    Deskripsi:
    General purpose heavy-duty hand cleaners effectively cleanse hands from greasy industrial soils.
    atribut:
    • UNSPSC: 53131627
    • Application: Hand Cleansing
    • Color: Beige
    • Container Size (gal): 1
    • Container Type: Pump Bottle
    • Form: Liquid
    • Formula: Walnut Scrubbing Particles
    • Hygienic Properties: MoisturizingParaben Free
    • Includes Grit: Yes
    • NSF Rating: E4
    • Number of Pumps Included: 2
    • Packaging: Jerrycan
    • Removes: Grease; Grime; Oil; Paint
    • Requires Dispenser: No
    • Scent: Floral
    • Volume (ml): 3780
  10. Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    Mulai

    Rp21.900

    Non Brand Hose Nipple Stainless Steel (Nipel Selang)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Type: Side 1: Hose Nipple; Side 2: Male Thread
  11. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  12. TOYOGIKEN General-Purpose Connector Terminal Block
    Mulai

    Rp889.900

    TOYOGIKEN General-Purpose Connector Terminal Block
    atribut:
    • Type of Sign: DIN rail / Direct Mounting
    • RoHS Directive: 10 substances
    • Suitable Sockets: Hirose Electric Co., Ltd./HIF3BA-40D-2.54R
    • Terminal Connection: Screw / Flat
    • Strain Relief: Set in socket
    • Connection Method: For Y-Type crimp Terminal
    • Connector: Hirose Electric Co., Ltd./HIF3BA-40PA-2.54DSA(71)
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Number of Input and Output: 1 to 1
    • Suitable Wire (mm²): Up to 1.25
    • TRUSCO Number: 451-4165
  13. Non Brand Coupling Chicago Universal Female NPT End (Kopler)
    Mulai

    Rp30.900

    Non Brand Coupling Chicago Universal Female NPT End (Kopler)
    atribut:
    • Material: Ductile Iron (ZN-Plated)
  14. TOYOGIKEN Plastic Box TC Series (Kotak Plastik)
    Mulai

    Rp289.900

    TOYOGIKEN Plastic Box TC Series (Kotak Plastik)
    atribut:
    • Accessories: Rubber sleeves (Φ5.3, Φ7.5) 2 each (Φ7.5 already installed)
    • Applicable Cable Outer Diameter (mm): Ø3.5 to 7.3
    • Color: 5Y7/1
    • External Dimensions (WxHxD) (mm): 80x40x23.5
    • Insulation Resistance (MΩ): Over 100 (DC500V megger)
    • Material: Box terminal body: Nylon 6, lid: PBT (glass-filled)
    • Operating Temperature Range (°C): -25 to 60
    • Protection Class: IP65 (IEC529)
    • Rated Current (A): 15
    • Rated Voltage (V): AC/DC 250
    • Terminal Screws: M3x8L
    • Tightening Torque (N m): 1.2
    • Withstand Voltage (V/minute): AC2000
  15. TOYOGIKEN Din Rail Compatible Terminal Block Intermediate Plate (PTW-SS Series)
    Mulai

    Rp34.900

    TOYOGIKEN Din Rail Compatible Terminal Block Intermediate Plate (PTW-SS Series)
    atribut:
    • Material: Insulation Resin (UL94V-0)
    • Color: Black
    • TRUSCO Number: 391-9064
  16. Non Brand Coupling Chicago Universal Hose End (Kopler)
    Mulai

    Rp30.900

    Non Brand Coupling Chicago Universal Hose End (Kopler)
    atribut:
    • Material: Ductile Iron (ZN-Plated)
  17. HITACHI Electric Power Drill (Mesin Bor Listrik)
    45%
    Mulai

    Rp4.199.900

    HITACHI Electric Power Drill (Mesin Bor Listrik)
    atribut:
    • Power Cord Length (m): 2.5
    • Rated Current (A): 7.5
    • Carbon Brush: NO.41
    • Drilling capacity (mm) Ironwork: 13
    • Drilling ability (mm) Woodworking: 32
    • Chuck Capacity (mm): 2.0 to 13
    • Power Supply: AC100V
    • No Load Rotation Speed (rpm): 0 to 850
Daftar Harga toyo giken Terbaru October 2026
TOYOGIKEN Boxtm SeriesRp299.900
TOYOGIKEN Intermediate PlateRp12.900
Non Brand Coupling Chicago Universal Male NPT End (Kopler)Rp30.900
TOYOGIKEN Terminal Block Option Rail Das Series (Terminal Panel Listrik)Rp189.900
TOYOGIKEN Transformers 21SRp3.099.900
TOYOGIKEN Terminal Block DIN Rail Dav Series (Terminal Panel Listrik)Rp179.900
TOYOGIKEN Din Rail Compatible Terminal Block Intermediate Plate (PT Series)Rp48.900
TOGI Terminal Block for DIN RailRp4.900
KITAGAWA Gas Detector TubeRp539.900
GOJO Hand Cleaner Heavy Duty (Pembersih Oli / Minyak)Rp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)